Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • V-Belt A Type, Standard
  • V-Belt A Type, Standard
  • V-Belt A Type, Standard

V-Belt A Type, Standard A53

4.77 (139)
Item.#
08600067
Mfr.#
A53
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Type A
TRUSCO Part Number
383-1752
Effective Pitch Lap Length (mm)
53
Electrical Resistance Value
50M ohm or more
Operating Temperature Range (deg C)
-40 - +70
Length (mm)
1346
2014 TRUSCO Published Page
1-1623
Maximum Speed (m/sec)
30
Pulley
Min:95mm
Upper Belt Width (mm)
12.5
Belt Height (mm)
9
Material
Rubber
Customer Reviews
5 star 116
4 star 14
3 star 9
2 star 0
1 star 0
Review Rating: 4.77
139 Customer Reviews
The reviews are automatic translation.
Change belt of ventilator
3
From Japan
On 2018-05-23 15:07:23
I could use it without any problem. I was saved because I did not run to purchase
This review is about item#8600207.
During maintenance
4
From Japan
On 2018-05-02 10:15:43
Currently used as replacement and spare parts I purchased it, but it can be used without problem.
This review is about item#8599884.
Change belt of exhaust fan
5
From Japan
On 2018-04-13 09:18:37
It is safe to replace without any problem with the product as expected.
This review is about item#8250417.
A tiller
5
From Japan
On 2018-03-26 11:19:24
Both dimensions are small and the drive is also reliable and static. Satisfied. It was good without buying cheap items.
This review is about item#8600015.
As a repair stand for the motor part of the processing machine
4
From Japan
On 2018-03-22 07:44:44
Many sizes are posted, even amateurs are found and purchased immediately. It was saved.
This review is about item#08600094.
Belt exchange for management machine
5
From Japan
On 2018-03-10 17:57:04
The belt I bought at the home center broke in a year, I am looking forward to seeing how long it will be because this belt is half price, I could exchange it easily and fit easily.
This review is about item#8250347.
Machine maintenance
5
From Japan
On 2018-02-14 15:01:36
It is used without problems. It seems that it can be used for several years. High durability.
This review is about item#8600024.
The rotating belt of the machine has run out.
4
From Japan
On 2018-02-05 13:19:32
It was cheap, because rubber is new so it does not slide and it is rotating firmly, so it was good.
This review is about item#8600164.
belt
5
From Japan
On 2017-12-23 15:43:35
I am using it without any problem. I do not understand the difference with other things.
This review is about item#8599945.
During machine maintenance
5
From Japan
On 2017-12-21 18:03:20
It is a V - belt used for automatic doors, but this length is unavoidable, there are in monotalou, it was saved.
This review is about item#35971817.