The reviews are automatic translation.
Change belt of exhaust fan
From Japan
On 2018-04-13 09:18:37
It is safe to replace without any problem with the product as expected.
A tiller
From Japan
On 2018-03-26 11:19:24
Both dimensions are small and the drive is also reliable and static. Satisfied. It was good without buying cheap items.
As a repair stand for the motor part of the processing machine
From Japan
On 2018-03-22 07:44:44
Many sizes are posted, even amateurs are found and purchased immediately. It was saved.
Belt exchange for management machine
From Japan
On 2018-03-10 17:57:04
The belt I bought at the home center broke in a year, I am looking forward to seeing how long it will be because this belt is half price, I could exchange it easily and fit easily.
Machine maintenance
From Japan
On 2018-02-14 15:01:36
It is used without problems. It seems that it can be used for several years. High durability.
The rotating belt of the machine has run out.
From Japan
On 2018-02-05 13:19:32
It was cheap, because rubber is new so it does not slide and it is rotating firmly, so it was good.
belt
From Japan
On 2017-12-23 15:43:35
I am using it without any problem.
I do not understand the difference with other things.
During machine maintenance
From Japan
On 2017-12-21 18:03:20
It is a V - belt used for automatic doors, but this length is unavoidable, there are in monotalou, it was saved.
For driving the stirrer
From Japan
On 2017-12-05 17:22:14
Cracks (belly), elongation was normal. I wish I had more impartiality / strength.
Machine maintenance
From Japan
On 2017-11-09 20:00:08
It is a good product. There seems to be no improvement point. It is completed.