Buy more than* S$200* and get FREE SHIPPING

  • V-Belt A Type, Standard
  • V-Belt A Type, Standard
  • V-Belt A Type, Standard

V-Belt A Type, Standard A75

4.81 (112)
Item.#
08600286
Mfr.#
A75
Package Qty.
1PC
Ship pack of
1
10.47 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Type
Type A
TRUSCO Part Number
383-1973
Effective Pitch Lap Length (mm)
75
Electrical Resistance Value
50M ohm or more
Operating Temperature Range (deg C)
-40 - +70
Length (mm)
1905
2014 TRUSCO Published Page
1-1623
Maximum Speed (m/sec)
30
Pulley
Min:95mm
Upper Belt Width (mm)
12.5
Belt Height (mm)
9
Material
Rubber
Customer Reviews
5 star 97
4 star 9
3 star 6
2 star 0
1 star 0
Review Rating: 4.81
112 Customer Reviews
The reviews are automatic translation.
Fan belt
5
From Japan
On 2017-05-20 11:43:48
I regularly purchase it. It is used for a fan belt for air ventilation.
This review is about item#8600033.
V belt exchange on machine
5
From Japan
On 2017-05-16 07:13:10
It is an ordinary V-belt, you can use with confidence. I think that preference can be divided between Bando and three star, but I have long been a three star faction. The classic company name also shows familiarity and performance is outstanding. Although it can be used for 20 years unless it is a harsh application, things that have passed many years become slip easily, so I'd like to exchange it in around 10 years.
This review is about item#08599902.
Machinery maintenance
5
From Japan
On 2017-04-06 07:43:43
Use as replacement parts. There is no problem to use. Repeat schedule.
This review is about item#08600085.
Replacement of the old belt
5
From Japan
On 2017-03-21 10:25:36
Mitsuboshi Belting it can use to plan. Durable enough. Cost performance may be
This review is about item#8250356.
Mounted on the boring machine
5
From Japan
On 2017-03-19 20:52:25
Indeed venerable Burandorashiku durability is preeminent. Peace of mind to you can use. Recommended.
This review is about item#8600015.
Maintenance of the machine
5
From Japan
On 2017-03-06 15:25:46
It is doing the maintenance of the machine on a regular basis, but using the belt as consumables. Since you are using without any problems at an affordable price has been satisfied.
This review is about item#8250417.
For automatic feed drive of the lathe
5
From Japan
On 2017-03-03 16:20:36
Although the V-belt has become a few years to elapse before we were at the time the exchange off, and automatic feed is smoothly carried out, lathe cutting operation is made steadily implemented.
This review is about item#8599911.
Drive belt of the machine
5
From Japan
On 2017-03-01 16:34:08
You can use without a problem every time, even for no extra packaging, I hope not out garbage.
This review is about item#8250383.
Use in a dry field of the propeller.
5
From Japan
On 2017-01-21 17:16:49
It will survive to immediately enter the hand because there is no store that sells the V-belt.
This review is about item#9243787.
Drilling machine of belt exchange
5
From Japan
On 2016-11-06 18:53:32
It is very helpful to be able to buy at a low cost. It is truly Mitsuboshi Belting.
This review is about item#8250356.