Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch
  • Push Button Switch
  • Push Button Switch
  • Push Button Switch

Push Button Switch BB-15AB

Item.#
08600365
Mfr.#
BB-15AB
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-30-85
Mechanical Opening and Closing Durability
50000 or more
Insulation Resistance (Mohm)
500 or more (DC500V)
Terminal Shape
Bracket mount
Functional Opreration
ON over (ON) * () is momentary
Caution
* Wash as it : When the flux cleaning after soldering, use the cleaning liquid of alcohol. Do not wash with an organic solvent. * Washing conditions : at liquid bath tank of depth 5cm, carry out within 5 minutes. In addition, do not operate the switching , * Wash as it : When the flux cleaning after soldering, use the cleaning liquid of alcohol. Do not wash with an organic solvent. * Washing conditions : at liquid bath tank of depth 5cm, carry out within 5 minutes. In addition, do not operate the switching and apply a force to controller during cleaning. Also, do not wash in condition that button is mounted other than the flat type. The controller is sold separately.
Purpose
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc., OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Electrical Opening and Closing Durability
50000 or more
Contact Resistance (mohm)
50 or less (at 20mV 10mA)
Withstand Voltage
AC500V 1min between more
Number of Poles
1
Heat Resistant
When using a soldering iron (at a substrate mounting): If you are using a solder bath within temperature 350 degC following 3sec: temperature 270 degC and within less than 5sec
Compatible
Operating unit buttons (AT over 475, AT over 496)
Current Capacity (A)
AC / DC common recommended range 0.4VA MAX. 28V MAX. (Applied voltage range 20mV over 28V, applied current range 0.1mA over 0.1A) durability case of maximum 28V 0.1 is possible opening and closing of the minimum 20mV 0.1micro 10000 times.(If less than current 0.1mA, standard value of the contact resistance value to exclude the application.)