Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch
  • Push Button Switch
  • Push Button Switch
  • Push Button Switch
  • Push Button Switch

Push Button Switch EB-2065

2.00 (1)
Item.#
08600383
Mfr.#
EB-2065
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-10-70
Number of Poles
1
Electrical Opening and Closing Durability
25000 or more times
Insulation Resistance (G ohm)
One or more (DC500V)
Current Capacity (A)
Resistance load 3A 125V AC
Heat Resistant
When using a soldering iron: If you are using a solder bath within temperature 350 degC following 3sec: temperature 270 degC and within less than 5sec
Caution
Operating unit not included., Operating unit not included.
Compatible
Round nut (AT over 501), the mounting ring (AT over 507), the operating unit buttons (AT over 443, AT over 442, AT over 465)
Terminal Shape
Solder terminal
Functional Opreration
ON - ON
Mechanical Opening and Closing Durability
100 000 or more times
Contact Specification
Silver
Contact Resistance (mohm)
10 or less (at DC2 over 4V 100mA)
Withstand Voltage
AC1.0kV (between terminals / terminal) or more between 1min AC1.5kV (between terminals / earth) for more than 1min
Purpose
Communications equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronics, etc., Communications equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronics, etc.
Accessories
Hex nut (AT over 513), inner teeth washer (AT over 509)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Repair of vegetable cutter
2
From Japan
On 2016-11-11 15:54:30
Thank you for shipping quickly. Although it is a transportation method of goods, it is appreciated that items of such accessories can be reduced in mailing cost or ordinary mail. Please consider that.
This review is about item#8600383.