Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch G Series
  • Push Button Switch G Series
  • Push Button Switch G Series
  • Push Button Switch G Series

Push Button Switch G Series GB-15AH

Item.#
08600392
Mfr.#
GB-15AH
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-30 to 85
Terminal Shape
PC-H terminal
Functional Opreration
The momentary is <> - ON
Mechanical Opening and Closing Durability
50000 times or more
Caution
For washing: Use an alcohol based cleaning solution after use of soldering flux. Should not be washed with organic solvents.
Washing conditions: wash in a tub with a depth of 5cm in the span of 5 minutes or less. Please do not turn on the switch or try to operate the device when washing
Current Capacity (A)
10000 times if durability AC / DC common recommended range 0.4VA MAX. 28V MAX. (Applied voltage range 20mV to 28V, applied current range 0.1mA to 0.1A) of maximum 28V 0.1 and minimum 20mV 0.1micro is possible . (In the case
Heat Resistant
(In board installed) If you are using a soldering iron: and 5 seconds or less 270 deg C temperature below: If you are using a solder bath 3 seconds within 350 deg C temperature below
Withstand Voltage
1 minute or AC500V
Number of Poles
1
Electrical Opening and Closing Durability
50000 times or more
Insulation Resistance (Mohm)
More than 500 (DC500V)
Application
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Contact Resistance (mohm)
80 or less (at 20mV 10mA)