Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch G Series
  • Push Button Switch G Series
  • Push Button Switch G Series
  • Push Button Switch G Series

Push Button Switch G Series GB-15AV

Item.#
08600401
Mfr.#
GB-15AV
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-30 to 85
Mechanical Opening and Closing Durability
50000 times or more
Withstand Voltage
1 minute or AC500V
Number of Poles
1
Application
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Contact Resistance (mohm)
80 or less (at 20mV 10mA)
Caution
For washing: Use an alcohol based cleaning solution after use of soldering flux. Should not be washed with organic solvents.
Washing conditions: wash in a tub with a depth of 5cm in the span of 5 minutes or less. Please do not turn on the switch or try to operate the device when washing
Electrical Opening and Closing Durability
50000 times or more
Insulation Resistance (Mohm)
More than 500 (DC500V)
Terminal Shape
PC-V terminal
Functional Opreration
The momentary is <> - ON
Current Capacity (A)
10000 times if durability AC / DC common recommended range 0.4VA MAX. 28V MAX. (Applied voltage range 20mV to 28V, applied current range 0.1mA to 0.1A) of maximum 28V 0.1 and minimum 20mV 0.1micro is possible . (In the case
Heat Resistant
(In board installed) If you are using a soldering iron: and 5 seconds or less 270 deg C temperature below: If you are using a solder bath 3 seconds within 350 deg C temperature below