Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Push Button Switch G Series
  • Push Button Switch G Series
  • Push Button Switch G Series
  • Push Button Switch G Series

Push Button Switch G Series GB-15AP

Item.#
08600426
Mfr.#
GB-15AP
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-30 to 85
Mechanical Opening and Closing Durability
50000 times or more
Withstand Voltage
For more than one minute AC500V
Number of Poles
1
Heat Resistant
(In board mounting) When using a soldering iron: and 5 seconds or less 270 deg C following temperature: If you are using solder bath within 3 seconds or less 350 deg C temperature
Application
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Contact Resistance (mohm)
80 or less (at 20mV 10mA)
Electrical Opening and Closing Durability
50000 times or more
Insulation Resistance (Mohm)
500 or more (DC500V)
Terminal Shape
PC terminal
Functional Opreration
The momentary <> - ON
Caution
For washing: Use an alcohol based cleaning solution after use of soldering flux. Should not be washed with organic solvents. Washing conditions: wash in a tub with a depth of 5cm in the span of 5 minutes or less. Please do not turn on the switch or try to operate the device when washing
Current Capacity (A)
10000 if durability AC / DC common recommended range 0.4VA MAX. 28V MAX. (Applied voltage range 20mV - 28V, applied current range 0.1mA - 0.1A) of maximum 28V 0.1 to < opening and closing of the br> minimum 20mV 0.1micro is possible.(If less t