Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch M Series
  • Push Button Switch M Series
  • Push Button Switch M Series
  • Push Button Switch M Series

Push Button Switch M Series MB-2011L/B

4.57 (7)
Package Qty.
Ship pack of
6.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Contact Specification
Functional Opreration
ON - <> is momentary.
Operating Portion Shape
Large shaped bushing
Operating Temperature Range (deg C)
-30 - 85
Number of Poles
Button opeartion unit (AT-414, AT-412)
The black button of AT-414 is pre-attached. Other operating units are sold separately.
Heat Resistant
In the case of using a soldering iron: Less than 350 degress within 3 seconds If a soldering pot is used: Under 270 degrees within 5 seconds
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Contact Resistance (mohm)
10 or less (at DC2-4V 100mA)
Terminal Shape
Solder terminal
Mechanical Opening and Closing Durability
100000 times or more
Insulation Resistance (G ohm)
More than 1 (DC500V)
Current Capacity (A)
6A 125A AC-3A 250V AC-3A 30 V DC Voltage current recommended limit :2V 0.1 A AC/DC Minimum injection interception voltage current : 1V 10 mA AC/DC
Hex nut(top) (at-503) mounting ring (at-506), Toothed washer (at-508), hex nut ( bottom ) (at-527) phi 13.2 round button black (at-414)
Withstand Voltage
Ac1.0kV(between connector terminals ) 1 minute or more Ac1.5kV(Between terminal and the earth ) 1 minute or more
Electrical Opening and Closing Durability
25000 times or more
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Although I am using it as a hoist, I tried to gold plating because the contact rusted because the environment is bad.
From Japan
On 2018-02-28 18:54:01
I am honestly honored to have good results and good results. Results After a few years
This review is about item#38443833.
On the machine button
From Japan
On 2018-02-13 14:43:42
It is waterproof, inexpensive, firmly pressed firmly and is very good.
This review is about item#8600435.
Switch for LED light display board
From Japan
On 2017-01-05 16:16:25
If you heat too strongly to the soldered terminal, it seems to cause an internal short. Does flux get in? unknown. There is a flashing switch.
This review is about item#8600444.
As an extension switch
From Japan
On 2015-10-06 21:25:23
I bought the switches from the direct sales site of Nissho until now, but purchased this time from the things handled by Monotaro san. I think that the durability of the product is impeccable, thank you in the future.
This review is about item#49021007.
As water supply ON / OFF switch for medical sink
From Japan
On 2015-09-07 17:08:26
This review is about item#08600453.
Machine repair (for repair)
From Japan
On 2014-07-21 20:30:59
It is used extensively as a switch of solenoid control, but it is saved because we are not selling easily at electric material stores and electric parts retailers when trying to purchase.
This review is about item#08600444.
Addition of outdoor operation switch
From Japan
On 2014-05-01 16:52:21
Besides the large bushing type, ※ black button of AT - 414 is attached as standard. It is misunderstood that it is written. AT - 414 does not conform to basic type · light touch type · waterproof type, so it will not be attached. As AT - 413 and AT - 407 which conform to basic type · light touch type · waterproof type, as well as switch body, we ask you to ship on the day.
This review is about item#08600435.