Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch M Series
  • Push Button Switch M Series
  • Push Button Switch M Series
  • Push Button Switch M Series
  • Push Button Switch M Series

Push Button Switch M Series MB-2011

4.57 (7)
Item.#
08600453
Mfr.#
MB-2011
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Contact Resistance (mohm)
10 or less (at DC2-4V 100mA)
Terminal Shape
Solder terminal
Standard
UL, CSA
Mechanical Opening and Closing Durability
100000 times or more
Insulation Resistance (G ohm)
More than 1 (DC500V)
Contact Specification
Silver
Compatible
Mounting ring (AT-507), round nut (AT-501), Button opeartion unit (AT-413, AT-407)
Caution
The operating unit is sold separately
Heat Resistant
In the case of using a soldering iron: Less than 350 degress within 3 seconds If a soldering pot is used: Under 270 degrees within 5 seconds
Purpose
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Functional Opreration
ON - <> is momentary.
Operating Portion Shape
Basic form
Operating Temperature Range (deg C)
-30 - 85
Number of Poles
1
TRUSCO Part Number
413-2181
Electrical Opening and Closing Durability
50000 times or more (3A 125V AC) 25000 times or more (6A 125V AC)
Current Capacity (A)
6A 125A AC-3A 250V AC-3A 30 V DC Voltage current recommended limit :2V 0.1 A AC/DC Minimum injection interception voltage current : 1V 10 mA AC/DC
Accessories
Hexagon nut (AT-513), toothed washer (AT-509)
Withstand Voltage
Ac1.0kV(between connector terminals ) 1 minute or more Ac1.5kV(Between terminal and the earth ) 1 minute or more
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Although I am using it as a hoist, I tried to gold plating because the contact rusted because the environment is bad.
5
From Japan
On 2018-02-28 18:54:01
I am honestly honored to have good results and good results. Results After a few years
This review is about item#38443833.
On the machine button
5
From Japan
On 2018-02-13 14:43:42
It is waterproof, inexpensive, firmly pressed firmly and is very good.
This review is about item#8600435.
Switch for LED light display board
4
From Japan
On 2017-01-05 16:16:25
If you heat too strongly to the soldered terminal, it seems to cause an internal short. Does flux get in? unknown. There is a flashing switch.
This review is about item#8600444.
As an extension switch
5
From Japan
On 2015-10-06 21:25:23
I bought the switches from the direct sales site of Nissho until now, but purchased this time from the things handled by Monotaro san. I think that the durability of the product is impeccable, thank you in the future.
This review is about item#49021007.
As water supply ON / OFF switch for medical sink
5
From Japan
On 2015-09-07 17:08:26
Good!
This review is about item#08600453.
Machine repair (for repair)
5
From Japan
On 2014-07-21 20:30:59
It is used extensively as a switch of solenoid control, but it is saved because we are not selling easily at electric material stores and electric parts retailers when trying to purchase.
This review is about item#08600444.
Addition of outdoor operation switch
3
From Japan
On 2014-05-01 16:52:21
Besides the large bushing type, ※ black button of AT - 414 is attached as standard. It is misunderstood that it is written. AT - 414 does not conform to basic type · light touch type · waterproof type, so it will not be attached. As AT - 413 and AT - 407 which conform to basic type · light touch type · waterproof type, as well as switch body, we ask you to ship on the day.
This review is about item#08600435.