Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Push Button Switch M Series
  • Push Button Switch M Series
  • Push Button Switch M Series
  • Push Button Switch M Series
  • Push Button Switch M Series

Push Button Switch M Series MB-2065

4.57 (7)
Item.#
08600487
Mfr.#
MB-2065
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Portion Shape
Basic form
Operating Temperature Range (deg C)
-30 to 85
Number of Poles
1
TRUSCO Part Number
413-2220
Contact Resistance (mohm)
10 or less (at DC2 to 4V 100mA)
Functional Opreration
The momentary is <> - ON
Caution
The black button of AT-414 is pre-attached. Other operating units are sold separately.
Purpose
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Compatible
Mounting ring (AT-507), round nut (AT-501), the operating unit button (AT-413, AT-407)
Accessories
(AT-513), internal tooth washer hex nut (AT-509)
Standard
UL, CSA
Mechanical Opening and Closing Durability
100000 or more times
Insulation Resistance (G ohm)
One or more (DC500V)
Contact Specification
Silver
2014 TRUSCO Published Page
1-2439
Terminal Shape
Solder terminal
Withstand Voltage
AC1.5kV (terminal-to-earth ground) for more than one minute (terminal-between terminals) for more than one minute AC1.0kV
Electrical Opening and Closing Durability
25000 times or more (3A 125V AC) 50000 times or more (6A 125V AC)
Current Capacity (A)
6A 125A AC 3A 250V AC 3A 30V DC recommended lower limit voltage current 2V 0.1A AC / DC minimum-on and power-off voltage current 1V 10mA AC / DC
Heat Resistant
And within 5 seconds 270 deg C temperature below: If you are using a solder bath within 3 seconds 350 deg C temperature below: If you are using a soldering iron
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Although I am using it as a hoist, I tried to gold plating because the contact rusted because the environment is bad.
5
From Japan
On 2018-02-28 18:54:01
I am honestly honored to have good results and good results. Results After a few years
This review is about item#38443833.
On the machine button
5
From Japan
On 2018-02-13 14:43:42
It is waterproof, inexpensive, firmly pressed firmly and is very good.
This review is about item#8600435.
Switch for LED light display board
4
From Japan
On 2017-01-05 16:16:25
If you heat too strongly to the soldered terminal, it seems to cause an internal short. Does flux get in? unknown. There is a flashing switch.
This review is about item#8600444.
As an extension switch
5
From Japan
On 2015-10-06 21:25:23
I bought the switches from the direct sales site of Nissho until now, but purchased this time from the things handled by Monotaro san. I think that the durability of the product is impeccable, thank you in the future.
This review is about item#49021007.
As water supply ON / OFF switch for medical sink
5
From Japan
On 2015-09-07 17:08:26
Good!
This review is about item#08600453.
Machine repair (for repair)
5
From Japan
On 2014-07-21 20:30:59
It is used extensively as a switch of solenoid control, but it is saved because we are not selling easily at electric material stores and electric parts retailers when trying to purchase.
This review is about item#08600444.
Addition of outdoor operation switch
3
From Japan
On 2014-05-01 16:52:21
Besides the large bushing type, ※ black button of AT - 414 is attached as standard. It is misunderstood that it is written. AT - 414 does not conform to basic type · light touch type · waterproof type, so it will not be attached. As AT - 413 and AT - 407 which conform to basic type · light touch type · waterproof type, as well as switch body, we ask you to ship on the day.
This review is about item#08600435.