Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch M Series
  • Push Button Switch M Series
  • Push Button Switch M Series
  • Push Button Switch M Series

Push Button Switch M Series MB-2511J

4.40 (5)
Item.#
08600496
Mfr.#
MB-2511J
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Functional Opreration
The momentary is <> - ON
Operating Portion Shape
Light touch type
Operating Temperature Range (deg C)
-30 to 85
Number of Poles
1
Contact Specification
Silver
Compatible
□ 11.5 button (AT-465)
Heat Resistant
And within 5 seconds 270 deg C temperature below: If you are using a solder bath within 3 seconds 350 deg C temperature below: If you are using a soldering iron
Purpose
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
Terminal Shape
Solder terminal
Standard
UL, CSA
Mechanical Opening and Closing Durability
200000 or more times
Insulation Resistance (G ohm)
One or more (DC500V)
Contact Resistance (mohm)
20 or less (at DC2 to 4V 100mA)
Current Capacity (A)
3A 125A AC recommended lower limit voltage current 2V 0.1A AC / DC minimum-on and power-off voltage current 1V 10mA AC / DC
Withstand Voltage
AC1.5kV (terminal-to-earth ground) for more than one minute (terminal-between terminals) for more than one minute AC1.0kV
Electrical Opening and Closing Durability
25000 times or more
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Switch for LED light display board
4
From Japan
On 2017-01-05 16:16:25
If you heat too strongly to the soldered terminal, it seems to cause an internal short. Does flux get in? unknown. There is a flashing switch.
This review is about item#8600444.
As an extension switch
5
From Japan
On 2015-10-06 21:25:23
I bought the switches from the direct sales site of Nissho until now, but purchased this time from the things handled by Monotaro san. I think that the durability of the product is impeccable, thank you in the future.
This review is about item#49021007.
As water supply ON / OFF switch for medical sink
5
From Japan
On 2015-09-07 17:08:26
Good!
This review is about item#08600453.
Machine repair (for repair)
5
From Japan
On 2014-07-21 20:30:59
It is used extensively as a switch of solenoid control, but it is saved because we are not selling easily at electric material stores and electric parts retailers when trying to purchase.
This review is about item#08600444.
Addition of outdoor operation switch
3
From Japan
On 2014-05-01 16:52:21
Besides the large bushing type, ※ black button of AT - 414 is attached as standard. It is misunderstood that it is written. AT - 414 does not conform to basic type · light touch type · waterproof type, so it will not be attached. As AT - 413 and AT - 407 which conform to basic type · light touch type · waterproof type, as well as switch body, we ask you to ship on the day.
This review is about item#08600435.