Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Large Bushing Type Push Button Switch S Series
  • Large Bushing Type Push Button Switch S Series
  • Large Bushing Type Push Button Switch S Series
  • Large Bushing Type Push Button Switch S Series

Large Bushing Type Push Button Switch S Series SB-4011N/O

4.75 (4)
Item.#
08600532
Mfr.#
SB-4011N/O
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Circuit
Single-pole, single-throw
Terminal Shape
Solder terminal
Standard
UL, CSA
Number of Poles
1
Contact Specification
Silver
Contact Resistance (mohm)
10 or less (DC2 - 4V 100mA)
Withstand Voltage
For more than one minute AC1.0kV
Dimensions A (mm)
22
Functional Opreration
Momentary is <> - OFF
Electrical Opening and Closing Durability
More than 10000 times
Mechanical Opening and Closing Durability
30000 times or more
Current Capacity (A)
Resistance load 3A 125V AC 2A 250V AC
Insulation Resistance (Mohm)
200 or more (DC500V)
Heat Resistant
And within 3 seconds below 350 deg C temperature: If you are using a soldering iron
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
To the lighting of the bike front and rank
4
From Japan
On 2018-06-14 10:53:12
I used it like a door switch. There were not so many kinds of switches that turned off with push, and it was hard to find.
This review is about item#75801835.
Mounting of automobile parts
5
From Japan
On 2018-05-08 14:38:31
Thank you very much for your immediate delivery. Also when you order next time thank you.
This review is about item#8600532.
As a bike switch
5
From Japan
On 2018-01-20 10:47:33
It is used with a waterproof cover. I have been using it several times since several years but since I can use anything without problems, I think that I will continue to use it from now on.
This review is about item#8600532.
ON / OFF of starter motor
5
From Japan
On 2016-12-03 16:06:56
Is there a small size and sufficient contact capacity, the strength of the soldering terminal? Is it?
This review is about item#8600532.