Buy more than* S$200* and get FREE SHIPPING

  • SCB-MV Color Push Button Switch
  • SCB-MV Color Push Button Switch
  • SCB-MV Color Push Button Switch
  • SCB-MV Color Push Button Switch
  • SCB-MV Color Push Button Switch

SCB-MV Color Push Button Switch SCB-MV12

Item.#
08600557
Mfr.#
SCB-MV12
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Contact Resistance (mohm)
15 or less
Mechanical Opening and Closing Durability
50000 times or more
Dimensions A (mm)
-
Standard
-
Number of Poles
1
Current Capacity (A)
Resistive load 15A 125V AC 15A 250V AC 10A 125V AC power factor = 0.6
Withstand Voltage
(Terminal and earth) for more than one minute AC1.5kV (terminal and inter-terminal) for one minute or more AC1.0kV
Electrical Opening and Closing Durability
25000 times or more
Insulation Resistance (Mohm)
100 or more (DC500V)
Terminal Shape
Tab terminals # 187
Circuit
Single pole double throw
Functional Opreration
Momentary is <> - ON
Heat Resistant
And within 3 seconds below 350 deg C temperature: If you are using a soldering iron