Buy more than* S$200* and get FREE SHIPPING

  • Small Push Button Switch S Series
  • Small Push Button Switch S Series
  • Small Push Button Switch S Series
  • Small Push Button Switch S Series

Small Push Button Switch S Series SB-61A

4.50 (14)
Item.#
08600566
Mfr.#
SB-61A
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electrical Opening and Closing Durability
10000 times or more
Contact Resistance (mohm)
Less than ten (at DC2-4V 100mA)
TRUSCO Part Number
413-2882
Insulation Resistance
More than 1Gohm (DC500V)
Circuit
Double pole throw
Functional Opreration
ON - (< > Is momentary)
Caution
The black button of AT-414 is pre-attached. Other operating units are sold separately.
Current Capacity (A)
Resistance load 10A 125V AC 5A 250V AC
Withstand Voltage
AC2.0kV more than 1 ( AC1.5kV more than 1 minute)
Mechanical Opening and Closing Durability
30000 times or more
Dimensions A (mm)
-
Terminal Shape
Solder terminal
Standard
UL, C-UL
Number of Poles
2
Compatible
Installation ring (AT-506), operation control button (AT-414, AT412)
Accessories
circular nut (AT-504), internal-tooth washer (AT-508), hexagonal nut (AT-527), phi13.2 round-head button black (AT-414)
Heat Resistant
In the case of using a soldering iron: Less than 350 degress within 3 seconds
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
Incorporated in operation circuit
2
From Japan
On 2018-01-13 21:22:30
I pull to remove the button for installation, but it is hard and can not be removed. The button broke as soon as I pull it all the way. If you look closely well, screw it in ... Is it serious? . For individual packaging, I wanted you to put the buttons in the disconnected state.
This review is about item#38443876.
Repair of measuring equipment
5
From Japan
On 2017-12-21 17:06:52
Being perfect in action, I got satisfactory results.
This review is about item#38444095.
For sub battery charge control.
5
From Japan
On 2017-10-13 15:08:58
Only for products of specialized manufacturers, always used with confidence. I do not hesitate to choose.
This review is about item#8600523.
Security switch for heavy machinery
5
From Japan
On 2017-10-02 16:02:29
It was used for wiring as a hidden switch for security of heavy equipment. It is useful.
This review is about item#8600523.
As navigation restart switch
5
From Japan
On 2017-04-24 16:17:45
Since I wanted to forcibly restart Navi only while driving, I bought this button because communication between navi and smartphone is interrupted until the next ride. Connection disappears when button is pushed and connected when you release your finger · · · ACC restart button.
This review is about item#34605277.
Tractor LED illumination light sw
5
From Japan
On 2017-03-12 19:25:19
Since SW last time melted and failed, it became possible to use it safely with ampere up and relay mounting.
This review is about item#75804233.
Electric wiring
5
From Japan
On 2016-07-29 17:40:16
There is no problem in quality because it is a maker item. It is more expensive than a trading company purchase, but it is saved because it can be purchased with a small number.
This review is about item#38444095.
Used as switch when confirming battery checker
5
From Japan
On 2016-05-29 09:26:30
Because there is space in the stroke of the mounting nut, it was attached to the wood board.
This review is about item#08600523.
It is used as a coil ON / OFF switch of Power relays.
5
From Japan
On 2016-05-23 17:24:33
Since the operation torque is large, the installation box moves, since the current capacity is not so much required, we request the product with light torque in the present shape.
This review is about item#38444086.
Foot switch for business use
5
From Japan
On 2015-02-16 13:44:40
Since I used a business foot switch for many years and malfunctioned, I tried disassembling and this part was used. I replaced it and it got better.
This review is about item#08600523.