Buy more than* S$200* and get FREE SHIPPING

  • Rotary-Switch Mr Series
  • Rotary-Switch Mr Series
  • Rotary-Switch Mr Series
  • Rotary-Switch Mr Series
  • Rotary-Switch Mr Series

Rotary-Switch Mr Series MR-A112

5.00 (4)
Item.#
08600575
Mfr.#
MR-A112
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-10 to 70
Number of Circuit
1
Mechanical Opening and Closing Durability
30000 times or more
Insulation Resistance (Mohm)
More than 100 (DC500V)
Rotation Torque (nN/m [gfcm])
24.5 - 73.5
Terminal Shape
PC terminal
Number of Contacts
2 - 12
Caution
For washing: Use an alcohol based cleaning solution after use of soldering flux. Should not be washed with organic solvents. Washing conditions: wash in a tub with a depth of 5cm in the span of 5 minutes or less. Please do not turn on the switch or try
Heat Resistant
When using a soldering iton (for attachment to a circuit board): below 350 degree c within 3 seconds f When using a solder pot: Less than 270 degress within 5 seconds
Terminal
PC
Electrical Opening and Closing Durability
10000 times or more
Contact Resistance (mohm)
Less than ten (at DC2-4V 100mA)
Withstand Voltage
AC 1.0 kV for 1 minute or more
Angle (Degree)
Switching / 30
Circuit
1
Compatible
circular nut (AT-501), knob (AT-4103, AT-4104)
Accessories
hexagon nut (AT-513), installation ring (AT-545), internal-tooth washer (ATA-509), black knob (AT-433)
Current Capacity
250 mA (resistance load /AC125V)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Selector switch
5
From Japan
On 2015-11-14 18:44:50
I wanted to use it in a narrow place, so I asked for a small diameter selector switch. Turning the switch makes it clickable. This will not cause malfunction. It is a switch with a good touch. However, the included knob could not be fixed, if inserted.
This review is about item#38445434.
7 attenuator switching
5
From Japan
On 2015-11-03 20:34:14
The case is small and the case does not grow big and reason.
This review is about item#38445391.
Create switch box for communication
5
From Japan
On 2015-07-22 13:11:27
There was no one with a rotary switch with a rated current of 1 A, which was very useful.
This review is about item#38445425.
Used for maintenance
5
From Japan
On 2013-10-18 21:06:14
I was very much saved because I got it early.
This review is about item#38445407.