Buy more than* S$200* and get FREE SHIPPING

  • Rocker Switches Cw Series Cw-Sb Non-Illuminated Light Form
  • Rocker Switches Cw Series Cw-Sb Non-Illuminated Light Form
  • Rocker Switches Cw Series Cw-Sb Non-Illuminated Light Form
  • Rocker Switches Cw Series Cw-Sb Non-Illuminated Light Form
  • Rocker Switches Cw Series Cw-Sb Non-Illuminated Light Form
  • Rocker Switches Cw Series Cw-Sb Non-Illuminated Light Form

Rocker Switches Cw Series Cw-Sb Non-Illuminated Light Form CW-SB11KKEF

4.12 (8)
Item.#
08600636
Mfr.#
CW-SB11KKEF
Package Qty.
1PC
Ship pack of
1
1.09 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Communications equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronics, etc.
Color (Body)
Black
Operating Part Color
Black
Functional Opreration
ON - OFF
Mechanical Opening and Closing Durability
More than 30000 times
Insulation Resistance (Mohm)
More than 500 (DC500V)
Terminal Shape
Tab terminals
Current Capacity (A)
6A 250V AC (Resistive load, Inductive load)
Withstand Voltage
AC1.5kV (between terminals) 1 minute or more AC3.0kV (between terminals and earth )more than 1 minute
Button Plane Tilt (degree)
30+/-4
Standard
UL, C-UL
Operating Temperature Range (deg C)
-10 - 70
Number of Poles
1
Contact Resistance (mohm)
20 or less (at 5V DC)
Display Button
No display
Electrical Opening and Closing Durability
10000 times or more (resistive load) (Inductive load) 6000 times
Heat Resistant
In the case of using a soldering iron: Less than 350 degress within 3 seconds
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
In the LED light bulb switch
5
From Japan
On 2016-03-14 07:30:49
It was purchased for switch replacement of the broken LED bulb. Size was perfect. Price is also cheap, it is satisfaction. These small parts are saved and get to do the mailing cost for cheap like a mail service.
This review is about item#75802492.
Battery-operated fan of switch
5
From Japan
On 2015-06-19 14:56:14
Since always familiar, there is no particular improvements, this remains the status quo will be saved most. If the number of units sold and "slightly cheaper at 10 pieces," It should be noted that good.
This review is about item#08600627.
Power of the prototype
2
From Japan
On 2015-04-11 22:38:14
The description of the goods, the terminal was written between the solder and # 187 Faston combined. Was used the 170038-2 Tyco Electronics as a receptacle, fitting would bent is tight and put the force and the terminals of the switch (for holes of the pin is larger). I want to ask the improvement to the manufacturer.
This review is about item#08600627.
Use in light of the product
5
From Japan
On 2014-11-25 13:50:09
Switch with confidence at a low price, we are satisfied. Feel of the switching be firm, I feel a sense of security and durability feeling. There is no replacement request at the moment this product. I choose because the on-off display is not.
This review is about item#08600636.
Vacuum pump repair
5
From Japan
On 2014-07-19 15:07:25
Exchange in this because the switch of the rechargeable battery type vacuum pump TA150SR broken of Taxco. Better products genuine was smaller slightly size, but was able to firmly catchy mounting without the need to sharpen the body side. The orientation of the difference of the tab terminals, an increase in the size of the depth is also no problem. There no noticeable ON / OFF notation is a pity, but to no practical problem very happy because the cheap price. Also broken two purchased for time.
This review is about item#08600636.
Switch of bubbled portable (to put taking advantage of the horse mackerel of food) was bought for the exchange because it immediately corrosion in seawater
5
From Japan
On 2014-06-18 13:44:51
A little disappointing operability that the on and off of the print is not can have a good feeling if you are tight durability is yet to come
This review is about item#08600636.
Used as a switch of 12V system power distribution board
2
From Japan
On 2013-11-10 21:08:33
Because of space saving, looking for a small switch, it was adopted this machine. It works because have used several times cognate switch to this satisfies. For the first time without soldering the wires to the terminal this time, but using a # 187 Faston terminal, terminal width of this unit seems slightly wide, long-awaited faston (female) is hardly pointing purchased, give up the use, soldering. That 's because either, contact failure occurs in one in that you have purchased. Chopped and disappointed.
This review is about item#08600627.
Lamp switch
4
From Japan
On 2010-01-22 12:52:00
White mark of the ON / OFF as shown in the photograph is not, it was plain. Because small is ideal for small-sized products.
This review is about item#08600636.