Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rocker Switches Cw Series Cw-T
  • Rocker Switches Cw Series Cw-T
  • Rocker Switches Cw Series Cw-T
  • Rocker Switches Cw Series Cw-T
  • Rocker Switches Cw Series Cw-T

Rocker Switches Cw Series Cw-T CW-T12KKS1

5.00 (1)
Item.#
08600654
Mfr.#
CW-T12KKS1
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Communications equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronics, etc.
Color (Body)
Black
Button Plane Tilt (degree)
30+/-4
Electrical Opening and Closing Durability
25000 times or more
Current Capacity (A)
6A 250V AC / 3A 250V AC / 4A 30V DC
Insulation Resistance (Mohm)
MORE THAN 1 G (DC500V)
Withstand Voltage
AC1.5kV (between terminals) 1 minute or more AC3.0kV (between terminals and earth )more than 1 minute
Standard
UL, C-UL
Number of Poles
1
Display Button
No display
Operating Part Color
Black
Functional Opreration
ON - ON
Mechanical Opening and Closing Durability
Over 50000 times
Contact Resistance (mohm)
20 or less (at 5V DC)
Heat Resistant
In the case of using a soldering iron: Less than 350 degress within 3 seconds
Terminal Shape
Solder terminal
Operating Temperature Range (deg C)
-25 - 70
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical circuit fabrication
5
From Japan
On 2015-03-20 22:45:00
Purchased as a switch of car electrical equipment. Since there is no width, it can be installed side by side in a narrow place. It is good if there are 3 points (neutral off) in this size.
This review is about item#08600654.