Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rocker Switches Cw Series Cw-Sa
  • Rocker Switches Cw Series Cw-Sa
  • Rocker Switches Cw Series Cw-Sa
  • Rocker Switches Cw Series Cw-Sa
  • Rocker Switches Cw Series Cw-Sa
  • Rocker Switches Cw Series Cw-Sa
  • Rocker Switches Cw Series Cw-Sa

Rocker Switches Cw Series Cw-Sa CW-SA11KKNGS

4.62 (8)
Item.#
08600663
Mfr.#
CW-SA11KKNGS
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Communications equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronics, etc.
Insulation Resistance (Mohm)
More than 500 (DC500V)
Display Button
| Display
Terminal Shape
Solder terminal
Standard
UL, C-UL
Operating Temperature Range (deg C)
-10 - 70
Mechanical Opening and Closing Durability
More than 30000 times
Heat Resistant
In the case of using a soldering iron: Less than 350 degress within 3 seconds
Electrical Opening and Closing Durability
10000 times or more (resistive load) (Inductive load) 6000 times
Button Plane Tilt (degree)
30+/-4
Illumination Classification
Non-illuminated form
Color (Body)
Black
Operating Part Color
Black
Functional Opreration
ON - OFF
Number of Poles
1
Contact Resistance (mohm)
20 or less (at 5V DC)
Withstand Voltage
AC1.5kV (between terminals) 1 minute or more AC3.0kV (between terminals and earth )more than 1 minute
Current Capacity (A)
6A 250V AC (Resistive load, Inductive load)
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
As a prototype power switch
4
From Japan
On 2017-06-28 19:00:26
Current will flow and it will be helpful to provide cheap lock type switch. If there is opportunity to use it in the future, I am thinking as a candidate.
This review is about item#8600645.
Replacement of alarm clock switch
4
From Japan
On 2017-03-08 10:20:04
I dropped my private alarm clock and broke a small slide switch. Because there was not the same thing, I purchased and replaced this type which is easy to fix and always uses. Unexpectedly I need the power to push the switch, so I think it was good for the alarm clock. However, I thought that it was still better if there was a small one more than once. It was a small clock, so the size was just barely visible. Who buys it, be sure to check the size!
This review is about item#8600645.
Maintenance of motorcycle
4
From Japan
On 2016-07-05 20:29:53
Purchased as a battery-powered switch. It is good because it is hard to get at home center etc. It will be appreciated if you also sell a voltmeter.
This review is about item#08600663.
Repair of electric stand
5
From Japan
On 2016-05-28 13:25:06
I was planning to destroy broken parts and I looked for parts here, it was cheap, it was good to reuse without throwing away.
This review is about item#08600645.
electronic work
5
From Japan
On 2016-02-23 09:11:02
Good
This review is about item#08600663.
In use by car power switch
5
From Japan
On 2015-10-10 20:34:12
I want you to make the body thinner a little more (even 10% may be enough).
This review is about item#75802465.
As a switch for automotive electrical components
5
From Japan
On 2014-06-10 11:43:42
Although it is inexpensive, it is firm making. It is troublesome to open the rectangular hole for installation properly, but if it is properly installed, it will be like a genuine part. It will be a better finish than using a toggle switch sold at a pretty good price for a car.
This review is about item#08600663.
Used for installation of automobiles and motorcycle supplies
5
From Japan
On 2013-04-23 20:31:43
There was also a thing with the movement of the switch being hard whether it is initial malfunction.
This review is about item#08600663.