Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mouse Pad Shortcut Key
  • Mouse Pad Shortcut Key
  • Mouse Pad Shortcut Key

Mouse Pad Shortcut Key MP-102BU

4.00 (1)
Item.#
08600742
Mfr.#
MP-102BU
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
200x155x0.3
Accessories
Stand type: quick reference
Material
surface: polyethylene back side: Polyethylene
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
work
4
From Japan
On 2013-03-22 14:12:15
To use the optical mouse, you do not have to have a pad, but I wanted to remember the shortcut key and bought it. When using it as an actual pad, it seems that it is rather better not to react.
This review is about item#08600742.