Buy more than* S$200* and get FREE SHIPPING

  • CNC Rubber Wheel
  • CNC Rubber Wheel
  • CNC Rubber Wheel

CNC Rubber Wheel CNC-125

Item.#
08600776
Mfr.#
CNC-125
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Axle Diameter d (mm)
12
Conformity Number
STC,SKC,SKC-T,SSC,SPC,UTC,UKC
Allowable Load (daN)
150
Material (Wheel)
Iron wheel rubber winding wheel (natural rubber butadiene rubber)
Boss Width h (mm)
55
Wheel Diameter D (phi mm)
125
Wheel Width W(mm)
38