Buy more than* S$200* and get FREE SHIPPING

  • CNC Rubber Wheel
  • CNC Rubber Wheel
  • CNC Rubber Wheel

CNC Rubber Wheel CNC-150

Item.#
08600785
Mfr.#
CNC-150
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Axle Diameter d (mm)
12
Conformity Number
STC, SKC, SKC-T, SSC, SPC, UTC, UKC
Allowable Load (daN)
160
Material (Wheel)
Iron wheel rubber winding wheels (natural rubber, butadiene rubber)
Boss Width h (mm)
55
Wheel Diameter D (phi mm)
150
Wheel Width W(mm)
40