Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Urethane Wheel
  • Urethane Wheel
  • Urethane Wheel

Urethane Wheel VU-75

5.00 (1)
Item.#
08600855
Mfr.#
VU-75
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Conformity Number
STM,SKM,SKM-T,UTM,UKM
Boss Width h (mm)
35
Allowable Load (daN)
120
Material (Wheel)
Iron wheel urethane winding wheel (bearing input)
Wheel Diameter D (phi mm)
75
Wheel Width W(mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron door wheel
5
From Japan
On 2016-03-10 15:09:58
Since urethane is wrapped, it becomes quietly openable and closable, and it is popular also from neighboring residents.
This review is about item#08600855.