Buy more than* S$200* and get FREE SHIPPING

  • Urethane Wheel
  • Urethane Wheel
  • Urethane Wheel

Urethane Wheel VU-150

5.00 (1)
Item.#
08600907
Mfr.#
VU-150
Package Qty.
1PC
Ship pack of
1
45.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conformity Number
STM,SKM,SKM-T,UTM,UKM
Allowable Load (daN)
300
Boss Width h (mm)
55
Wheel Diameter D (phi mm)
150
Material (Wheel)
Iron wheel urethane winding wheel (bearing input)
Wheel Width W(mm)
42
Axle Diameter d (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The wheels of the iron gate
5
From Japan
On 2016-03-10 15:09:58
Since the urethane are seeded, will be like a quiet opening and closing, it is also popular from the people of the neighboring residents.
This review is about item#08600855.