Buy more than* S$200* and get FREE SHIPPING

  • Monkey Wrench
  • Monkey Wrench
  • Monkey Wrench

Monkey Wrench WM-300

4.55 (11)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0295
Dimensions T1 (mm)
10, 10
Nominal Dimension (mm)
300, 300
Weight (g)
670, 670
Dimensions a1 (mm)
Dimensions T2 (mm)
18.5, 18.5
2014 TRUSCO Published Page
Dimensions B (mm)
91.5, 91.5
Dimensions L (mm)
316, 316
TRUSCO Part Number
373-9155, 373-9155
Maximum Opening (mm)
43, 43
Head angle 22 degree 30
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Electrical construction
From Japan
On 2017-12-05 20:10:09
Bite such as flare nut is very outstanding. As far as I am using, it is not early that the mountain of Nut collapses Naime.
This review is about item#8600943.
Machine maintenance
From Japan
On 2016-11-26 23:08:51
Although it may be easy to use, plating can be peeled off quickly.
This review is about item#8600934.
For personal use
From Japan
On 2016-09-29 20:14:23
It is fluffy, KTC. The thing is different.
This review is about item#8600925.
Tightening of building bolts, tightening of automobile suspension bolts
From Japan
On 2016-07-14 16:10:14
I used cheap products from the home center until now, but when I tightened it strongly, gears were getting in trouble. As expected there is only KTC, galling of gears does not occur, adjustment of mouth width is also smooth. I am happy with work and I am satisfied.
This review is about item#08600934.
For myself
From Japan
On 2016-02-10 17:38:16
As expected it is a good product KTC.
This review is about item#08600934.
Temporary tightening of machine
From Japan
On 2016-01-13 21:32:16
Because it is tightly tightly closed in hand, various sized openings are convenient because it is wide
This review is about item#57858254.
Maintenance of motorcycle
From Japan
On 2015-12-28 16:35:40
It is user-friendly size
This review is about item#57858254.
Used for motorcycle maintenance.
From Japan
On 2015-12-21 18:55:38
Trust domestic manufacturer KTC products. The system is high, there is little play in the jaw. The handle is heavily scalloped, making it lighter.
This review is about item#08600925.
Ceiling embedded ventilation fan, air conditioner installation, hanging bolt attachment etc.
From Japan
On 2015-03-30 23:01:00
More light and easy to use memories
This review is about item#08600934.
Maintenance of industrial machinery, electrical work etc.
From Japan
On 2014-02-22 17:18:34
Since the tool has loved KTC since long ago, I bought a monkey too. I am concerned with the big play at the time of use. Weight is light so there is no problem. For Monkey only, the hybrid of RobTex is usable and one is good considering the absence of play. I was slightly disappointed. I will purchase a hybrid of Lobexx.
This review is about item#08600934.