Buy more than* S$200* and get FREE SHIPPING

  • Counter sink (TiAlN coating)
  • Counter sink (TiAlN coating)
  • Counter sink (TiAlN coating)

Counter sink (TiAlN coating) No.6277AL

by ILIX
2.67 (3)
Item.#
08602885
Mfr.#
No.6277AL
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For machine operation or manual operation (hard to cut material and for SUS)!
Point Angle (Degree)
90
Total Length l (mm)
45
Shank Diameter d1 (mm)
5
Compatible Screw
Plate screw M3.0
Shank Diameter Tolerance
h9
Number of Blades
3
Tip Diameter d2 (mm)
1.5
Blade Diameter D (phi mm)
6.3
Material
High speed steel (HSS)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
When chamfering carbon plate
2
From Japan
On 2017-03-09 06:27:37
I bought it by saying titanium coating, but the durability was a price that it was price.
This review is about item#8602885.
Deburring after drilling of stainless steel and titanium.
5
From Japan
On 2015-05-13 04:34:55
It was able to process cleanly.
This review is about item#08602921.
Chamfer of SUS
1
From Japan
On 2012-07-20 07:27:00
I can not use it because it has become ragged from the 5th place! Do not purchase again.
This review is about item#08602937.