Buy more than* S$200* and get FREE SHIPPING

  • Counter sink (TiAlN coating)
  • Counter sink (TiAlN coating)
  • Counter sink (TiAlN coating)

Counter sink (TiAlN coating) No.6277AL

by ILIX
3.00 (2)
Item.#
08602894
Mfr.#
No.6277AL
Package Qty.
1PC
Ship pack of
1
44.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For machine operation or manual operation (hard to cut material and for SUS)!
Point Angle (Degree)
90
Compatible Screw
Countersunk screws M4.0
Total Length l (mm)
50
Shank Diameter d1 (mm)
6
Shank Diameter Tolerance
h9
Number of Blades
3
Material
High-speed-steel (HSS)
Tip Diameter d2 (mm)
2.0
Blade Diameter D (phi mm)
8.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Stainless steel, deburring after drilling of titanium.
5
From Japan
On 2015-05-13 04:34:55
We were able to clean processing.
This review is about item#08602921.
SUS chamfer
1
From Japan
On 2012-07-20 07:27:00
Can not be used to come to tatters from 5th place! Do not buy again.
This review is about item#08602937.