Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Counter sink (TiAlN coating)
  • Counter sink (TiAlN coating)
  • Counter sink (TiAlN coating)

Counter sink (TiAlN coating) No.6277AL

by ILIX
2.67 (3)
Item.#
08602946
Mfr.#
No.6277AL
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For machine operation or manual operation (hard to cut material and for SUS)!
Point Angle (Degree)
90
Total Length l (mm)
67
Shank Diameter d1 (mm)
10
Compatible Screw
Plate screw M12.0
Shank Diameter Tolerance
h9
Number of Blades
3
Tip Diameter d2 (mm)
3.8
Blade Diameter D (phi mm)
25.0
Material
High speed steel (HSS)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
When chamfering carbon plate
2
From Japan
On 2017-03-09 06:27:37
I bought it by saying titanium coating, but the durability was a price that it was price.
This review is about item#8602885.
Deburring after drilling of stainless steel and titanium.
5
From Japan
On 2015-05-13 04:34:55
It was able to process cleanly.
This review is about item#08602921.
Chamfer of SUS
1
From Japan
On 2012-07-20 07:27:00
I can not use it because it has become ragged from the 5th place! Do not purchase again.
This review is about item#08602937.