Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Countersink DLC Coating
  • Countersink DLC Coating
  • Countersink DLC Coating

Countersink DLC Coating No.6277DC

by ILIX
5.00 (1)
Item.#
08602964
Mfr.#
No.6277DC
Package Qty.
1PC
Ship pack of
1
49.61 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Purpose
For machine operation or manual operation. For aluminum
Point Angle (Degree)
90
Total Length l (mm)
45
Shank Diameter d1 (mm)
5
Compatible Screw
Flat-head screws M3.0
Shank Diameter Tolerance
h9
Number of Blades
3
Tip Diameter d2 (mm)
1.5
Head Diameter d (mm)
6.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Although I am writing and for aluminum
5
From Japan
On 2016-11-25 12:22:38
Also the chamfered of stainless steel is excellent sharpness. Although the titanium coating of Irikkusu had a complaint, I think that no doubt should have bought the item. Durability also be above the titanium coating of no brand.
This review is about item#8603007.