Buy more than* S$200* and get FREE SHIPPING

  • Countersink DLC Coating
  • Countersink DLC Coating
  • Countersink DLC Coating

Countersink DLC Coating No.6277DC

by ILIX
5.00 (1)
Item.#
08602973
Mfr.#
No.6277DC
Package Qty.
1PC
Ship pack of
1
56.78 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Purpose
For machine operation or manual operation. For aluminum
Point Angle (Degree)
90
Total Length l (mm)
50
Shank Diameter d1 (mm)
6
Compatible Screw
Flat-head screws M4.0
Shank Diameter Tolerance
h9
Number of Blades
3
Tip Diameter d2 (mm)
2.0
Head Diameter d (mm)
8.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I write it for aluminum
5
From Japan
On 2016-11-25 12:22:38
It is outstanding sharpness also for chamfering of stainless steel. Although I was dissatisfied with the titanium coating of Irix, I think whether it is a mistake if I buy this item of this. It may be more durable than a no-brand titanium coating.
This review is about item#8603007.