Buy more than* S$200* and get FREE SHIPPING

  • Countersink DLC Coating
  • Countersink DLC Coating
  • Countersink DLC Coating

Countersink DLC Coating No.6277DC

by ILIX
5.00 (1)
Item.#
08602982
Mfr.#
No.6277DC
Package Qty.
1PC
Ship pack of
1
67.02 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Purpose
For machine operation or manual operation. For aluminum
Point Angle (Degree)
90
Compatible Screw
Flat-head screws M5.0
Tip Diameter d2 (mm)
2.5
Head Diameter d (mm)
10.4
Shank Diameter Tolerance
h9
Number of Blades
3
Total Length l (mm)
50
Shank Diameter d1 (mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Although I am writing and for aluminum
5
From Japan
On 2016-11-25 12:22:38
Also the chamfered of stainless steel is excellent sharpness. Although the titanium coating of Irikkusu had a complaint, I think that no doubt should have bought the item. Durability also be above the titanium coating of no brand.
This review is about item#8603007.