Buy more than* S$200* and get FREE SHIPPING

  • Counter sink set (TiAlN coating)

Counter sink set (TiAlN coating) No.6277AL

by ILIX
Item.#
08603043
Mfr.#
No.6277AL
Package Qty.
1Set(6PCSet)
Ship pack of
1
339.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For machine operation or manual operation (hard to cut material and for SUS)!
Point Angle (Degree)
90
Case Dimension (mm)
Vertical 155x width 111x quantity 35
Set Contents
Blade diameterphimm) 6.3, 8.3, 10.4, 12.4, and 16.5 and the handle for 20.5 manual handlen one each
Shank Diameter Tolerance
h9
Number of Blades
3
Set Details
Blade diameter (phi mm)6.3 total length (mm) 45 shank diameter (phi mm) 5 Blade diameter (phi mm)8.3 total length (mm) 50 shank diameter (phi mm) 6 Blade diameter (phi mm)10.4 total length (mm) 50 shank diameter (phi mm) 6 Blade diameter (phi mm)12.4 total len