Buy more than* S$200* and get FREE SHIPPING

  • Counter sink set (TiAlN coating)

Counter sink set (TiAlN coating) No.6277AL

by ILIX
Item.#
08603061
Mfr.#
No.6277AL
Package Qty.
1Set(4PCSet)
Ship pack of
1
489.90 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Purpose
For machine operation or manual operation (hard to cut material and for SUS)!
Point Angle (Degree)
90
TRUSCO Part Number
330-5864
Set Contents
One each blade diameter (phimm) 16.5,20.5,25.0,37.0 manually handle
Shank Diameter Tolerance
h9
Number of Blades
3
Set Details
Blade diameter (phimm) 16.5 total length (mm) 60 Shank Diameter (phimm) 10 blade diameter (phimm) 20.5 total length (mm) 63 Shank Diameter (phimm) 10 blade diameter (phimm) 25.0 total length (mm) 67 shank Diameter (phimm) 10 blade diameter (phimm) 37.0 to