The reviews are automatic translation.
During machine maintenance
From Japan
On 2018-02-02 09:49:08
Barcode seal is pasted with cellophane tape on the lever of the ball valve and troublesome work for peeling off the seal at the site is frustrating It takes a considerable extra maintenance time
I think that it is a sticker for inventory control, but I do not care about the user's usage at all, only the convenience of the selling side has priority, I think strongly desires improvement
haifuuku
From Japan
On 2018-02-01 18:30:56
taihenn yokatta
mata onegaisimasu
Piping for water supply
From Japan
On 2017-10-03 19:22:52
As we can relieve as a manufacturer, I purchased this. Especially it is usable without problems.
For air valves
From Japan
On 2017-04-24 21:30:16
I think that it is inexpensive and very good. Next time also, I will buy again.
Used for opening and closing water, oil, air, steam.
From Japan
On 2017-04-17 15:15:12
Although the durability of the goods is good, it is very troublesome to peel off the barcode sticker and extra cello tape from above on the lever before attaching it.
Plumbing work
From Japan
On 2016-01-08 09:25:54
I used it for construction of air piping. Firm texture and function are enough.
Plumbing work
From Japan
On 2015-12-30 14:30:39
It was used for construction of air piping. I am satisfied because the price is low and the performance is also good.
Used for water supply
From Japan
On 2015-10-17 14:39:27
Although the valve was exchanged, the water supply did not stop, and it was completed by exchanging with the valve that was already in the spare, but I do not know the cause.
Existing valve replacement
From Japan
On 2013-09-03 17:26:32
Since the screw type valve was troublesome in operation, it was replaced with this product and became very convenient.
Opening and closing of water pipe
From Japan
On 2011-02-23 11:36:19
It moves smoothly and there is no leakage