Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Ball Valve Made From Brass, Reduces Bore And T Handle
  • 600 Type Ball Valve Made From Brass, Reduces Bore And T Handle
  • 600 Type Ball Valve Made From Brass, Reduces Bore And T Handle

600 Type Ball Valve Made From Brass, Reduces Bore And T Handle RZ-N-T

Item.#
08603217
Mfr.#
RZ-N-T
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Pressure
600
Caliber Type
Reduced bore
Type
Brass
Nominal Diameter (A)
8
Dimension D1 (mm)
39
Dimension H (mm)
25
Shape
Screw type/ One piece / T handle
Maximum Pressure (MPa)
4.1 ( water, oil & gas at room temperature ) 0.8 (Saturated steam)
Materials (valve body)
C3771BE
Material (ball)
C3771BE (chromium plating)
Application
For high pressure industries and apparatus attachment
Material (Sheet)
Reinforced teflon
Nominal Diameter (B)
1/4
Dimensions L (mm)
39
Ball Diameter (mm)
8