Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Ball Valve Made From Brass, Reduces Bore And T Handle
  • 600 Type Ball Valve Made From Brass, Reduces Bore And T Handle
  • 600 Type Ball Valve Made From Brass, Reduces Bore And T Handle

600 Type Ball Valve Made From Brass, Reduces Bore And T Handle RZ-N-T

Item.#
08603244
Mfr.#
RZ-N-T
Package Qty.
1PC
Ship pack of
1
23.30 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Nominal Pressure
600
Caliber Type
Reduced Bore
Type
Brass
Material (Sheet)
Strengthening Teflon
Nominal Diameter (B)
3/4
Dimensions L (mm)
59
Ball Diameter (mm)
20
Maximum Pressure (MPa)
4.1 (water, oil, and gas: room temperature) 0.8 (Saturated steam)
Materials (valve body)
C3771BE
Material (ball)
C3771BE (chromium plating)
Application
For high pressure industries and apparatus attachment
Dimension D1 (mm)
55
Dimension H (mm)
39
Shape
Screwing/ one piece/Thandle
Nominal Diameter (A)
20