Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glove Valves
  • Glove Valves
  • Glove Valves

Glove Valves J10BG

Item.#
08603332
Mfr.#
J10BG
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (valve body)
CAC406
Nominal Diameter (B)
1/2
Dimension H (mm)
94
Dimensions L (mm)
65
Shape
Screwed type
Nominal Diameter (A)
15
Materials (Valve)
CAC406C (32A or more CAC406)
Maximum Pressure (MPa)
120 degC the following static running water: 1.4 120 degC or less of oil, gas, air and pulsation water: 1.0 saturated steam: 1.0
Standard
JIS B 2011
Material (handle)
ADC12 (8A over 10A: ZDC2)
Materials (cap)
CAC406 (8A over 20A: C3771BE)
Pressure
10K
Type
Bronze
Dimension D1 (mm)
63
Material (packing)
Non-asbestos