Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 125 Type PTFE Disc Globe Valve
  • 125 Type PTFE Disc Globe Valve
  • 125 Type PTFE Disc Globe Valve

125 Type PTFE Disc Globe Valve 125C-BD-N

5.00 (3)
Item.#
08603393
Mfr.#
125C-BD-N
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-12
Now we ship to...
...see all
Item Feature
Materials (valve body)
CAC (bronze casting)
Material (packing)
Non-asbestos
Pressure
125
Dimension D1 (mm)
63
Dimension H (mm)
106
Maximum Pressure (MPa)
Oil of 120 deg C or less, gas, air: 1.2 saturated vapor: 0.9
Materials (Valve)
PTFE
Materials (cap)
C3771BE
Material (handle)
ADC12(8A to 10A:ZDC2)
Nominal Diameter (B)
3/8
Dimensions L (mm)
58
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
vapor
5
From Japan
On 2016-06-15 14:16:32
It is the highest if you can upgrade the strength of the dish.
This review is about item#08603436.
Valve replacement with poor closing
5
From Japan
On 2016-05-06 18:38:04
It was able to be used without problems.
This review is about item#08603436.
8k to stop the steam
5
From Japan
On 2010-03-10 16:26:35
At retail this price is wonderful. There is also a sense of security of famous brands.
This review is about item#08603427.