Buy more than* S$200* and get FREE SHIPPING

  • 125 Type PTFE Disc Globe Valve
  • 125 Type PTFE Disc Globe Valve
  • 125 Type PTFE Disc Globe Valve

125 Type PTFE Disc Globe Valve 125C-BD-N

5.00 (3)
Item.#
08603402
Mfr.#
125C-BD-N
Package Qty.
1PC
Ship pack of
1
29.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (valve body)
CAC (bronze casting)
Material (packing)
Non-asbestos
Pressure
125
Type
Bronze
Dimension D1 (mm)
63
Dimension H (mm)
92
Maximum Pressure (MPa)
Oil and gas below 120deg C air: 1.2 Saturated steam: 0.9
Materials (Valve)
PTFE
Materials (cap)
C3771BE
Nominal Diameter (A)
15
Material (handle)
ADC12(8A - 10A:ZDC2)
Nominal Diameter (B)
1/2
Dimensions L (mm)
58
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
vapor
5
From Japan
On 2016-06-15 14:16:32
Is the best if you can strength UP of disuccinimidyl.
This review is about item#08603436.
Valve replacement of the closure failure
5
From Japan
On 2016-05-06 18:38:04
It could be used without problems.
This review is about item#08603436.
8k to stop the steam
5
From Japan
On 2010-03-10 16:26:35
At retail this price is wonderful. There is also a sense of security of famous brands.
This review is about item#08603427.