Buy more than* S$200* and get FREE SHIPPING

  • Gate Valve
  • Gate Valve
  • Gate Valve

Gate Valve J5BSR

Item.#
08603481
Mfr.#
J5BSR
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension H (mm)
173
Shape
JIS B 2011
Nominal Diameter (A)
25
Pressure
5K
Maximum Pressure (MPa)
120 degC the following static running water: 0.7 120 degC or less of oil, gas, air and pulsation water: 0.5 saturated steam: 0.2
Dimensions L (mm)
65
Type
Bronze
Dimension D1 (mm)
70
Nominal Diameter (B)
1