Buy more than* S$200* and get FREE SHIPPING

  • 125 Type Gate Valve Made From Brass
  • 125 Type Gate Valve Made From Brass
  • 125 Type Gate Valve Made From Brass

125 Type Gate Valve Made From Brass RH-N

Item.#
08603594
Mfr.#
RH-N
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure
125
Dimensions L (mm)
42
Shape
Screwed type
Dimension D1 (mm)
48
Maximum Pressure (MPa)
Oil of 120deg C or less, gas, air: 1.0 saturated steam: 0.6
Dimension H (mm)
74
Nominal Diameter (A)
15
Type
Brass
Nominal Diameter (B)
2014/01/02