Buy more than* S$200* and get FREE SHIPPING

  • 125 Type Gate Valve Made From Brass
  • 125 Type Gate Valve Made From Brass
  • 125 Type Gate Valve Made From Brass

125 Type Gate Valve Made From Brass RH-N

Item.#
08603621
Mfr.#
RH-N
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Pressure
125
Shape
Screwed type
Dimension D1 (mm)
70
Dimension H (mm)
119
Maximum Pressure (MPa)
Oil of 120 deg C or less, gas, air: 1.0 saturated vapor: 0.6
Nominal Diameter (A)
32
Type
Brass
Nominal Diameter (B)
1.25
Dimensions L (mm)
60