Buy more than* S$200* and get FREE SHIPPING

  • 125 Type Gate Valve Made From Brass
  • 125 Type Gate Valve Made From Brass
  • 125 Type Gate Valve Made From Brass

125 Type Gate Valve Made From Brass RH-N

Item.#
08603637
Mfr.#
RH-N
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure
125
Shape
Screwed type
Dimension D1 (mm)
80
Dimension H (mm)
126
Maximum Pressure (MPa)
Oil, gas less than 120deg C , air: 1.0 Saturated steam: 0.6
Nominal Diameter (A)
40
Type
Brass
Nominal Diameter (B)
1 1/2
Dimensions L (mm)
63