Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 125 Type Gate Valve Made From Brass
  • 125 Type Gate Valve Made From Brass
  • 125 Type Gate Valve Made From Brass

125 Type Gate Valve Made From Brass RH-N

Item.#
08603646
Mfr.#
RH-N
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure
125
Type
Brass
Nominal Diameter (B)
2
Dimensions L (mm)
72
Maximum Pressure (MPa)
Oil, gas less than 120deg C , air: 1.0 Saturated steam: 0.6
Shape
Screwed type
Dimension D1 (mm)
90
Dimension H (mm)
154
Nominal Diameter (A)
50