Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series
  • 600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series
  • 600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series

600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series UZ-N

4.00 (1)
Item.#
08603655
Mfr.#
UZ-N
Package Qty.
1PC
Ship pack of
1
26.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A
Caliber Type
Reduced bore
Ball Diameter (mm)
4.5
Nominal Diameter (A)
8
Dimension D1 (mm)
60
Dimension H (mm)
31
Shape
Screwed type
Maximum Pressure (MPa)
Gas, oil, and water at room temperature: 4.1 Saturated steam: 1.0
Material (stem)
SUS304
Pressure
600
Material (handle)
SUS430 (chromium plating)
Material (ball)
SUS316 or SUS304
Nominal Diameter (B)
1/4
Dimensions L (mm)
39
Type
Stainless (SUS304)
Purpose
For high pressure For industrial use and for apparatus attachment
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
The exhaust valve of the high-pressure tank
4
From Japan
On 2013-12-20 18:45:30
It is for the specifications from the previous, but this is not a problem.
This review is about item#08603691.