Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series
  • 600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series
  • 600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series

600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series UZ-N

4.00 (1)
Item.#
08603664
Mfr.#
UZ-N
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A
Caliber Type
Reduced bore
Material (ball)
SUS304 or SUS316
Nominal Diameter (B)
41706
Dimensions L (mm)
44
Type
Stainless steel (SUS304)
Material (handle)
SUS430 (chrome plating)
Purpose
For high pressure
For industrial use and for apparatus attachment
Material (stem)
SUS304
Pressure
600
Dimension D1 (mm)
70
Dimension H (mm)
36
Shape
Screwed type
Ball Diameter (mm)
6.8
Nominal Diameter (A)
10
Maximum Pressure (MPa)
4.1 saturated steam: 1.0 water, oil and gas at room temperature
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To the exhaust valve of the high pressure tank
4
From Japan
On 2013-12-20 18:45:30
I have been using it before, but it does not matter.
This review is about item#08603691.