Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series
  • 600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series
  • 600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series

600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series UZ-N

4.00 (1)
Item.#
08603682
Mfr.#
UZ-N
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A
Caliber Type
Reduced Bore
Nominal Diameter (A)
20
Dimension D1 (mm)
85
Dimension H (mm)
44
Shape
Screw Type
Ball Diameter (mm)
12.5
Purpose
For high pressure For industrial use and for apparatus attachment
Material (stem)
SUS304
Pressure
600
Material (ball)
SUS316 or SUS304
Nominal Diameter (B)
3/4
Dimensions L (mm)
59
Type
Stainless (SUS304)
Material (handle)
SUS430 (chromium plating)
Maximum Pressure (MPa)
Gas, oil, and water at room temperature: 4.1 Saturated steam: 1.0
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To the exhaust valve of the high pressure tank
4
From Japan
On 2013-12-20 18:45:30
I have been using it before, but it does not matter.
This review is about item#08603691.