Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series
  • 600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series
  • 600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series

600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series UZ-N

4.00 (1)
Item.#
08603691
Mfr.#
UZ-N
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A
Caliber Type
Reduced bore
Dimension H (mm)
48
Shape
Screwed type
Ball Diameter (mm)
16.0
Nominal Diameter (A)
25
Dimension D1 (mm)
100
Maximum Pressure (MPa)
Gas, oil, and water at room temperature: 4.1 Saturated steam: 1.0
Material (stem)
SUS304
Pressure
600
Dimensions L (mm)
71
Type
Stainless (SUS304)
Material (handle)
SUS430 (chromium plating)
Material (ball)
SUS316 or SUS304
Nominal Diameter (B)
1
Purpose
For high pressure For industrial use and for apparatus attachment
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To the exhaust valve of the high pressure tank
4
From Japan
On 2013-12-20 18:45:30
I have been using it before, but it does not matter.
This review is about item#08603691.