Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series
  • 600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series
  • 600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series

600 Type Stainless Steel Ball Valve, Reduced BoreUz-N Series UZ-N

4.00 (1)
Item.#
08603725
Mfr.#
UZ-N
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A
Caliber Type
Reduced bore
Dimensions L (mm)
100
Type
Stainless steel (SUS304)
Material (handle)
SUS430 (chrome plating)
Material (ball)
SUS304 or SUS316
Nominal Diameter (B)
2
Maximum Pressure (MPa)
4.1 saturated steam: 1.0 water, oil and gas at room temperature
Material (stem)
SUS304
Pressure
600
Shape
Screwed type
Ball Diameter (mm)
32
Nominal Diameter (A)
50
Dimension D1 (mm)
125
Dimension H (mm)
72
Purpose
For high pressure
For industrial use and for apparatus attachment
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
The exhaust valve of the high-pressure tank
4
From Japan
On 2013-12-20 18:45:30
It is for the specifications from the previous, but this is not a problem.
This review is about item#08603691.