Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Ball Valve Reduced Bore, T HandleUz Series
  • Stainless Steel Ball Valve Reduced Bore, T HandleUz Series
  • Stainless Steel Ball Valve Reduced Bore, T HandleUz Series

Stainless Steel Ball Valve Reduced Bore, T HandleUz Series UZ-N-T

Item.#
08603813
Mfr.#
UZ-N-T
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A
Material (stem)
SUS304
Material (Sheet)
Reinforced teflon
Dimension D1 (mm)
39
Dimension H (mm)
25
Shape
Screwed type
Ball Diameter (mm)
4.5
Nominal Diameter (A)
8
Maximum Pressure (MPa)
Gas, oil, and water at room temperature: 4.1 Saturated steam: 1.0
Material (handle)
ZDC2
Caliber Type
Reduced bore
Pressure
600
Nominal Diameter (B)
1/4
Dimensions L (mm)
39
Type
Stainless
Material (insert)
SCS13A or SUS304
Material (ball)
SUS316 or SUS304
Application
For high pressure For industrial use and for apparatus attachment